- Reborable Steel Gear
- 10 Diametral Pitch
- 14.5° Pressure Angle
- 20 Teeth
- 2" Pitch Diameter
| Pitch Diameter | 2 in |
| Diametral Pitch | 10 |
| Keyway | w/o Keyway |
| Style | Hub |
| Outside Dia. [Min] | 2.2 in |
| Bore Type | Minimum Plain Bore |
| Hub Dia. | 1.71 in |
| Outside Dia. | 2.2 in |
| Type | B |
| Pressure Angle | 14 1/2 degrees |
| Length Through Bore | 1.625 in |
| Origin | Reborable |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 20 |
| Bore Size | 0.750 in |
| Material | Steel |
| Weight | 1.16 LB |

