- Reborable Steel Gear
- 10 Diametral Pitch
- 14.5° Pressure Angle
- 30 Teeth
- 3" Pitch Diameter
| Outside Dia. [Min] | 3.2 in |
| No. of Teeth | 30 |
| Pitch Diameter | 3 in |
| Bore Type | Minimum Plain Bore |
| Keyway | w/o Keyway |
| Style | Hub |
| Length Through Bore | 1.875 in |
| Hub Dia. | 2.7 in |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 3.2 in |
| Origin | Reborable |
| Diametral Pitch | 10 |
| Bore Size | 0.750 in |
| Pressure Angle | 14 1/2 degrees |
| Type | B |
| Weight | 2.783 LB |

