- Reborable Steel Gear
- 10 Diametral Pitch
- 14.5° Pressure Angle
- 40 Teeth
- 4" Pitch Diameter
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. [Min] | 4.2 in |
| Bore Type | Minimum Plain Bore |
| Material | Steel |
| Pressure Angle | 14 1/2 degrees |
| Length Through Bore | 1.840 in |
| Keyway | w/o Keyway |
| Type | B |
| Hub Dia. | 2 3/4 in |
| Bore Size | 0.750 in |
| Origin | Reborable |
| No. of Teeth | 40 |
| Outside Dia. | 4.2 in |
| Pitch Diameter | 4 in |
| Style | Hub |
| Diametral Pitch | 10 |
| Weight | 4.37 LB |

