- Reborable Steel Gear
- 10 Diametral Pitch
- 14.5° Pressure Angle
- 48 Teeth
- 4.800" Pitch Diameter
| Origin | Reborable |
| Type | B |
| Bore Type | Minimum Plain Bore |
| Pressure Angle | 14 1/2 degrees |
| Keyway | w/o Keyway |
| Material | Steel |
| Pitch Diameter | 4.8 in |
| Length Through Bore | 1.840 in |
| Hardened Teeth | Without Hardened Teeth |
| Style | Hub |
| Diametral Pitch | 10 |
| Hub Dia. | 2 3/4 in |
| Bore Size | 0.750 in |
| No. of Teeth | 48 |
| Outside Dia. | 5 in |
| Outside Dia. [Min] | 5 in |
| Weight | 6.2 LB |

