- 12 Diametral Pitch
- 18 Straight Teeth
- 1 1/2" Pitch Diameter
- 1/2" Bore
- 1 7/8" Mounting Distance Steel Bevel
| Pitch Diameter | 1.5 in |
| Bore Size | 0.5 in |
| No. of Teeth | 18 |
| Hardened Teeth | Without Hardened Teeth |
| Size Code | 2718 |
| Hub Dia. | 1 1/4 in |
| Use With | 12B27-18 |
| Spiral Direction | None |
| Length Through Bore | 1.12 in |
| Material | Steel |
| Diametral Pitch | 12 |
| Pressure Angle | 20 ° |
| Tooth Type | Straight |
| Mounting Distance | 1 7/8 in |
| Ratio | 1.5:1 |
| Type | Pinion |
| Weight | 0.34 LB |

