- 12 Diametral Pitch
- 24 Straight Teeth
- 2.00" Pitch Diameter
- .500" Bore
- 2.875" Mounting Distance Steel Bevel
| Hub Dia. | 1 1/2 in |
| Size Code | 4824 |
| Bore Size | 0.5 in |
| Type | Pinion |
| Mounting Distance | 2 7/8 in |
| Use With | 12B48-24 |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 24 |
| Pitch Diameter | 2 in |
| Spiral Direction | None |
| Length Through Bore | 1.43 in |
| Ratio | 2:1 |
| Tooth Type | Straight |
| Diametral Pitch | 12 |
| Weight | 0.8 LB |

