- Reborable Steel Gear
- 12 Diametral Pitch
- 14.5° Pressure Angle
- 120 Teeth
- 10" Pitch Diameter
| Pitch Diameter | 10 in |
| Type | B |
| Diametral Pitch | 12 |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 120 |
| Bore Size | 0.750 in |
| Outside Dia. [Min] | 10.17 in |
| Keyway | w/o Keyway |
| Origin | Reborable |
| Bore Type | Minimum Plain Bore |
| Style | Hub |
| Length Through Bore | 1.625 in |
| Pressure Angle | 14 1/2 degrees |
| Hub Dia. | 2.96 in |
| Material | Steel |
| Outside Dia. | 10.17 in |
| Weight | 17.0 LB |

