- Reborable Steel Gear
- 12 Diametral Pitch
- 14.5° Pressure Angle
- 16 Teeth
- 1.333" Pitch Diameter
| Material | Steel |
| Origin | Reborable |
| Bore Size | 0.625 in |
| Pitch Diameter | 1.333 in |
| Type | B |
| Style | Hub |
| Pressure Angle | 14 1/2 degrees |
| Length Through Bore | 1.250 in |
| Outside Dia. | 1.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/o Keyway |
| Outside Dia. [Min] | 1.5 in |
| Hub Dia. | 1.06 in |
| No. of Teeth | 16 |
| Bore Type | Minimum Plain Bore |
| Diametral Pitch | 12 |
| Weight | 0.35 LB |

