- Reborable Steel Gear
- 12 Diametral Pitch
- 14.5° Pressure Angle
- 28 Teeth
- 2.333" Pitch Diameter
| Outside Dia. [Min] | 2.5 in |
| Pitch Diameter | 2.333 in |
| Hub Dia. | 2.06 in |
| Origin | Reborable |
| Hardened Teeth | Without Hardened Teeth |
| Pressure Angle | 14 1/2 degrees |
| Keyway | w/o Keyway |
| Diametral Pitch | 12 |
| Length Through Bore | 1.250 in |
| Outside Dia. | 2.5 in |
| Type | B |
| No. of Teeth | 28 |
| Bore Size | 0.625 in |
| Style | Hub |
| Material | Steel |
| Bore Type | Minimum Plain Bore |
| Weight | 1.4 LB |

