- Reborable Steel Gear
- 12 Diametral Pitch
- 14.5° Pressure Angle
- 72 Teeth
- 6" Pitch Diameter
| Material | Steel |
| Hub Dia. | 2.96 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 0.750 in |
| Pressure Angle | 14 1/2 degrees |
| Keyway | w/o Keyway |
| Diametral Pitch | 12 |
| Length Through Bore | 1.625 in |
| Origin | Reborable |
| No. of Teeth | 72 |
| Type | B |
| Pitch Diameter | 6 in |
| Outside Dia. | 6.17 in |
| Outside Dia. [Min] | 6.17 in |
| Style | Hub |
| Bore Type | Minimum Plain Bore |
| Weight | 7.02 LB |

