- 14 Diametral Pitch
- 14 Straight Teeth
- 1" Pitch Diameter
- 1/2" Bore
- 1 5/8" Mounting Distance Steel Bevel
| Diametral Pitch | 14 |
| Ratio | 2:1 |
| Length Through Bore | 0.96 in |
| Size Code | 2814 |
| Tooth Type | Straight |
| Spiral Direction | None |
| Material | Steel |
| Pitch Diameter | 1 in |
| No. of Teeth | 14 |
| Hub Dia. | 0.81 in |
| Type | Pinion |
| Mounting Distance | 1 5/8 in |
| Bore Size | 0.5 in |
| Use With | 14B28 14 |
| Pressure Angle | 20 ° |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 0.15 LB |

