- 16 Diametral Pitch
- 16 Straight Teeth
- 1.00" Pitch Diameter
- .375" Bore
- 1.250" Mounting Distance Steel Bevel
| Type | Pinion |
| Hub Dia. | 0.81 in |
| Material | Steel |
| Tooth Type | Straight |
| Ratio | 1.5:1 |
| Diametral Pitch | 16 |
| Length Through Bore | 0.73 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 16 |
| Bore Size | 0.375 in |
| Mounting Distance | 1 1/4 in |
| Use With | 16B24 16 |
| Spiral Direction | None |
| Size Code | 2416 |
| Pitch Diameter | 1 in |
| Weight | 0.085 LB |

