- 16 Diametral Pitch
- 16 Straight Teeth
- 1" Pitch Diameter
- 3/8" Bore
- 1 1/2" Mounting Distance Steel Bevel
| Diametral Pitch | 16 |
| Ratio | 2:1 |
| Type | Pinion |
| Use With | 16B32 16 |
| Material | Steel |
| Pressure Angle | 20 ° |
| Hardened Teeth | Without Hardened Teeth |
| Spiral Direction | None |
| Hub Dia. | 0.81 in |
| No. of Teeth | 16 |
| Tooth Type | Straight |
| Bore Size | 0.375 in |
| Length Through Bore | 0.84 in |
| Mounting Distance | 1 1/2 in |
| Size Code | 3216 |
| Pitch Diameter | 1 in |
| Weight | 0.083 LB |

