- 16 Diametral Pitch
- 16 Straight Teeth
- 1.00" Pitch Diameter
- .437" Bore
- 2.00" Mounting Distance Steel Bevel
| Material | Steel |
| Use With | 16B48 16 |
| Type | Pinion |
| Pitch Diameter | 1 in |
| Mounting Distance | 2 in |
| Spiral Direction | None |
| Hub Dia. | 0.87 in |
| Hardened Teeth | Without Hardened Teeth |
| Size Code | 4816 |
| Bore Size | 0.437 in |
| Tooth Type | Straight |
| Diametral Pitch | 16 |
| Ratio | 3:1 |
| No. of Teeth | 16 |
| Length Through Bore | 0.92 in |
| Weight | 0.16 LB |

