- 16 Diametral Pitch
- 16 Straight Teeth
- 1.00" Pitch Diameter
- .500" Bore
- 2.50" Mounting Distance Steel Bevel
| Size Code | 6416 |
| Ratio | 4:1 |
| Material | Steel |
| Use With | 16B64 16 |
| Pressure Angle | 20 ° |
| Length Through Bore | 0.98 in |
| Mounting Distance | 2 1/2 in |
| Pitch Diameter | 1 in |
| Type | Pinion |
| Bore Size | 0.5 in |
| No. of Teeth | 16 |
| Diametral Pitch | 16 |
| Hub Dia. | 0.87 in |
| Hardened Teeth | Without Hardened Teeth |
| Tooth Type | Straight |
| Spiral Direction | None |
| Weight | 0.14 LB |

