- Reborable Steel Gear
- 16 Diametral Pitch
- 14.5° Pressure Angle
- 14 Teeth
- 7/8" Pitch Diameter
| Bore Type | Minimum Plain Bore |
| Hardened Teeth | Without Hardened Teeth |
| Pressure Angle | 14 1/2 degrees |
| No. of Teeth | 14 |
| Outside Dia. | 1 in |
| Keyway | w/o Keyway |
| Pitch Diameter | 0.875 in |
| Outside Dia. [Min] | 1 in |
| Style | Hub |
| Origin | Reborable |
| Bore Size | 0.375 in |
| Hub Dia. | 0.68 in |
| Length Through Bore | 0.9375 in |
| Material | Steel |
| Type | B |
| Diametral Pitch | 16 |
| Weight | 0.11 LB |

