- Reborable Steel Gear
- 16 Diametral Pitch
- 14.5° Pressure Angle
- 16 Teeth
- 1" Pitch Diameter
| Style | Hub |
| Bore Size | 0.500 in |
| Origin | Reborable |
| Outside Dia. | 1.125 in |
| Bore Type | Minimum Plain Bore |
| Outside Dia. [Min] | 1.125 in |
| No. of Teeth | 16 |
| Length Through Bore | 0.9375 in |
| Diametral Pitch | 16 |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 0.81 in |
| Keyway | w/o Keyway |
| Type | B |
| Pressure Angle | 14 1/2 degrees |
| Pitch Diameter | 1 in |
| Material | Steel |
| Weight | 0.15 LB |

