- Reborable Steel Gear
- 16 Diametral Pitch
- 14.5° Pressure Angle
- 192 Teeth
- 12" Pitch Diameter
| Pitch Diameter | 12 in |
| Pressure Angle | 14 1/2 degrees |
| Length Through Bore | 1.250 in |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 2.96 in |
| Style | Hub |
| Bore Type | Minimum Plain Bore |
| Material | Steel |
| Outside Dia. [Min] | 12.125 in |
| Bore Size | 0.625 in |
| Diametral Pitch | 16 |
| Origin | Reborable |
| Type | B |
| Keyway | w/o Keyway |
| Outside Dia. | 12.125 in |
| No. of Teeth | 192 |
| Weight | 17.0 LB |

