- Reborable Steel Gear
- 16 Diametral Pitch
- 14.5° Pressure Angle
- 22 Teeth
- 1 3/8" Pitch Diameter
| Outside Dia. [Min] | 1.5 in |
| Pitch Diameter | 1.375 in |
| Length Through Bore | 0.9375 in |
| Bore Size | 0.500 in |
| Style | Hub |
| Keyway | w/o Keyway |
| Outside Dia. | 1.5 in |
| Origin | Reborable |
| Hub Dia. | 1.18 in |
| Type | B |
| Bore Type | Minimum Plain Bore |
| Diametral Pitch | 16 |
| Pressure Angle | 14 1/2 degrees |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 22 |
| Weight | 0.3 LB |

