- Reborable Steel Gear
- 16 Diametral Pitch
- 14.5° Pressure Angle
- 56 Teeth
- 3 1/2" Pitch Diameter
| Pitch Diameter | 3.5 in |
| Keyway | w/o Keyway |
| Pressure Angle | 14 1/2 degrees |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Origin | Reborable |
| Diametral Pitch | 16 |
| Length Through Bore | 1.000 in |
| No. of Teeth | 56 |
| Bore Size | 0.500 in |
| Bore Type | Minimum Plain Bore |
| Style | Hub |
| Type | B |
| Outside Dia. | 3.625 in |
| Outside Dia. [Min] | 3.625 in |
| Hub Dia. | 2 1/4 in |
| Weight | 1.8 LB |

