- Reborable Steel Gear
- 16 Diametral Pitch
- 14.5° Pressure Angle
- 64 Teeth
- 4" Pitch Diameter
| Material | Steel |
| Diametral Pitch | 16 |
| Hardened Teeth | Without Hardened Teeth |
| Style | Hub |
| Type | B |
| No. of Teeth | 64 |
| Outside Dia. | 4.125 in |
| Bore Type | Minimum Plain Bore |
| Pressure Angle | 14 1/2 degrees |
| Origin | Reborable |
| Outside Dia. [Min] | 4.125 in |
| Pitch Diameter | 4 in |
| Hub Dia. | 2 1/4 in |
| Keyway | w/o Keyway |
| Length Through Bore | 1.125 in |
| Bore Size | 0.625 in |
| Weight | 2.3 LB |

