- Reborable Steel Gear
- 20 Diametral Pitch
- 14.5° Pressure Angle
- 25 Teeth
- 1 1/4" Pitch Diameter
| Material | Steel |
| Bore Size | 0.375 in |
| Type | B |
| Pressure Angle | 14 1/2 degrees |
| Diametral Pitch | 20 |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. [Min] | 1.35 in |
| Bore Type | Minimum Plain Bore |
| Origin | Reborable |
| Keyway | w/o Keyway |
| No. of Teeth | 25 |
| Pitch Diameter | 1.25 in |
| Hub Dia. | 1.1 in |
| Style | Hub |
| Outside Dia. | 1.35 in |
| Length Through Bore | 0.750 in |
| Weight | 0.21 LB |

