- 3 Diametral Pitch
- 15 Straight Teeth
- 5.00" Pitch Diameter
- 1.250" Bore
- 7.250" Mounting Distance Steel Bevel
| Hub Dia. | 3 3/4 in |
| Pitch Diameter | 5 in |
| Diametral Pitch | 3 |
| Mounting Distance | 7 1/4 in |
| Length Through Bore | 4.03 in |
| Type | Pinion |
| Use With | 3B30 15 |
| Bore Size | 1.25 in |
| Ratio | 2:1 |
| Hardened Teeth | Without Hardened Teeth |
| Tooth Type | Straight |
| Size Code | 3015 |
| No. of Teeth | 15 |
| Material | Steel |
| Spiral Direction | None |
| Weight | 46.0 LB |

