- Reborable Steel Gear
- 3 Diametral Pitch
- 14.5° Pressure Angle
- 16 Teeth
- 5.333" Pitch Diameter
| Pitch Diameter | 5.333 in |
| Hardened Teeth | Without Hardened Teeth |
| Diametral Pitch | 3 |
| Outside Dia. [Min] | 6 in |
| Bore Size | 1.250 in |
| Origin | Reborable |
| Material | Steel |
| Type | A |
| Bore Type | Minimum Plain Bore |
| Length Through Bore | 3.000 in |
| No. of Teeth | 16 |
| Keyway | w/o Keyway |
| Outside Dia. | 6 in |
| Pressure Angle | 14 1/2 degrees |
| Weight | 17.02 LB |

