- Reborable Steel Gear
- 3 Diametral Pitch
- 14.5° Pressure Angle
- 21 Teeth
- 7" Pitch Diameter
| Pressure Angle | 14 1/2 degrees |
| Outside Dia. | 7.66 in |
| Type | A |
| Diametral Pitch | 3 |
| Origin | Reborable |
| Material | Steel |
| Pitch Diameter | 7 in |
| Bore Size | 1.250 in |
| Bore Type | Minimum Plain Bore |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/o Keyway |
| No. of Teeth | 21 |
| Outside Dia. [Min] | 7.66 in |
| Length Through Bore | 3.000 in |
| Weight | 30.58 LB |

