- Reborable Steel Gear
- 3 Diametral Pitch
- 14.5° Pressure Angle
- 36 Teeth
- 12" Pitch Diameter
| Origin | Reborable |
| Type | B |
| Outside Dia. [Min] | 12.666 in |
| No. of Teeth | 36 |
| Style | Hub |
| Keyway | w/o Keyway |
| Outside Dia. | 12.666 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 1.250 in |
| Diametral Pitch | 3 |
| Pitch Diameter | 12 in |
| Material | Steel |
| Pressure Angle | 14 1/2 degrees |
| Length Through Bore | 4.62 in |
| Hub Dia. | 5 1/2 in |
| Bore Type | Minimum Plain Bore |
| Weight | 109.1 LB |

