- Reborable Steel Gear
- 3 Diametral Pitch
- 14.5° Pressure Angle
- 84 Teeth
- 28" Pitch Diameter
| Diametral Pitch | 3 |
| Pressure Angle | 14 1/2 degrees |
| Material | Steel |
| No. of Teeth | 84 |
| Outside Dia. [Min] | 28.666 in |
| Length Through Bore | 4.750 in |
| Hub Dia. | 6 in |
| Pitch Diameter | 28 in |
| Bore Size | 1.6875 in |
| Outside Dia. | 28.666 in |
| Hardened Teeth | Without Hardened Teeth |
| Type | Web |
| Keyway | w/o Keyway |
| Bore Type | Minimum Plain Bore |
| Origin | Reborable |
| Weight | 215.0 LB |

