- 4 Diametral Pitch
- 14 Straight Teeth
- 3 1/2" Pitch Diameter
- 1 1/8" Bore
- 9" Mounting Distance Steel Bevel
| Pitch Diameter | 3.5 in |
| Bore Size | 1.125 in |
| Length Through Bore | 3.7 in |
| Pressure Angle | 20 ° |
| Size Code | 5614 |
| Hardened Teeth | Without Hardened Teeth |
| Tooth Type | Straight |
| Mounting Distance | 9 in |
| Use With | 4B56-14 |
| Hub Dia. | 3.06 in |
| Diametral Pitch | 4 |
| Ratio | 4:1 |
| Type | Pinion |
| Material | Steel |
| No. of Teeth | 14 |
| Spiral Direction | None |
| Weight | 7.56 LB |

