- 4 Diametral Pitch
- 16 Straight Teeth
- 4.0" Pitch Diameter
- 1.125" Bore
- 6.0" Mounting Distance Steel Bevel
| Tooth Type | Straight |
| Ratio | 2:1 |
| Bore Size | 1.125 in |
| Diametral Pitch | 4 |
| Mounting Distance | 6 in |
| No. of Teeth | 16 |
| Hub Dia. | 3 1/4 in |
| Size Code | 3216 |
| Pitch Diameter | 4 in |
| Hardened Teeth | Without Hardened Teeth |
| Spiral Direction | None |
| Length Through Bore | 3.34 in |
| Material | Steel |
| Use With | 4B32-16 |
| Type | Pinion |
| Weight | 7.54 LB |

