- Reborable Steel Gear
- 4 Diametral Pitch
- 14.5° Pressure Angle
- 12 Teeth
- 3" Pitch Diameter
| Outside Dia. | 3.5 in |
| Origin | Reborable |
| Bore Type | Minimum Plain Bore |
| Style | Hub |
| Diametral Pitch | 4 |
| Outside Dia. [Min] | 3.5 in |
| Pitch Diameter | 3 in |
| Keyway | w/o Keyway |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 12 |
| Bore Size | 1.000 in |
| Length Through Bore | 2.875 in |
| Pressure Angle | 14 1/2 degrees |
| Hub Dia. | 2.31 in |
| Material | Steel |
| Type | B |
| Weight | 4.1 LB |

