- Reborable Steel Gear
- 4 Diametral Pitch
- 14.5° Pressure Angle
- 24 Teeth
- 6" Pitch Diameter
| Keyway | w/o Keyway |
| Style | Hub |
| Pressure Angle | 14 1/2 degrees |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 5 in |
| Material | Steel |
| Pitch Diameter | 6 in |
| Type | B |
| Outside Dia. [Min] | 6.5 in |
| No. of Teeth | 24 |
| Bore Type | Minimum Plain Bore |
| Origin | Reborable |
| Outside Dia. | 6.5 in |
| Length Through Bore | 3.430 in |
| Bore Size | 1.000 in |
| Diametral Pitch | 4 |
| Weight | 22.34 LB |

