- Reborable Steel Gear
- 4 Diametral Pitch
- 14.5° Pressure Angle
- 60 Teeth
- 15" Pitch Diameter
| Diametral Pitch | 4 |
| Keyway | w/o Keyway |
| Type | Web |
| Outside Dia. | 15.5 in |
| Pressure Angle | 14 1/2 degrees |
| No. of Teeth | 60 |
| Hub Dia. | 5 in |
| Material | Steel |
| Outside Dia. [Min] | 15.5 in |
| Pitch Diameter | 15 in |
| Origin | Reborable |
| Bore Size | 1.250 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Type | Minimum Plain Bore |
| Length Through Bore | 3.430 in |
| Weight | 62.76 LB |

