- 5 Diametral Pitch
- 15 Straight Teeth
- 3.00" Pitch Diameter
- 1.000" Bore
- 4.375" Mounting Distance Steel Bevel
| Bore Size | 1 in |
| Diametral Pitch | 5 |
| Type | Pinion |
| No. of Teeth | 15 |
| Size Code | 3015 |
| Tooth Type | Straight |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Hub Dia. | 2.62 in |
| Length Through Bore | 2.39 in |
| Mounting Distance | 4 3/8 in |
| Spiral Direction | None |
| Ratio | 2:1 |
| Pitch Diameter | 3 in |
| Use With | 5B30-15 |
| Weight | 3.08 LB |

