- 5 Diametral Pitch
- 15 Straight Teeth
- 3" Pitch Diameter
- 1" Bore
- 5 7/8" Mounting Distance Steel Bevel
| Bore Size | 1 in |
| Size Code | 4515 |
| Material | Steel |
| Ratio | 3:1 |
| Use With | 5B45-15 |
| No. of Teeth | 15 |
| Pitch Diameter | 3 in |
| Pressure Angle | 20 ° |
| Type | Pinion |
| Hub Dia. | 2.62 in |
| Length Through Bore | 2.68 in |
| Mounting Distance | 5 7/8 in |
| Diametral Pitch | 5 |
| Tooth Type | Straight |
| Spiral Direction | None |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 3.56 LB |

