- 5 Diametral Pitch
- 15 Straight Teeth
- 3.00" Pitch Diameter
- 1.000" Bore
- 7.50" Mounting Distance Steel Bevel
| Bore Size | 1 in |
| Type | Pinion |
| Size Code | 6015 |
| No. of Teeth | 15 |
| Use With | 5B60 15 |
| Diametral Pitch | 5 |
| Ratio | 4:1 |
| Hub Dia. | 2.62 in |
| Tooth Type | Straight |
| Mounting Distance | 7 1/2 in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 3.2 in |
| Spiral Direction | None |
| Pitch Diameter | 3 in |
| Material | Steel |
| Weight | 5.0 LB |

