- Reborable Steel Gear
- 5 Diametral Pitch
- 14.5° Pressure Angle
- 14 Teeth
- 2.800" Pitch Diameter
| No. of Teeth | 14 |
| Length Through Bore | 2.625 in |
| Diametral Pitch | 5 |
| Bore Type | Minimum Plain Bore |
| Type | B |
| Pitch Diameter | 2.8 in |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/o Keyway |
| Outside Dia. | 3.2 in |
| Hub Dia. | 2 1/4 in |
| Pressure Angle | 14 1/2 degrees |
| Style | Hub |
| Bore Size | 1.000 in |
| Origin | Reborable |
| Material | Steel |
| Outside Dia. [Min] | 3.2 in |
| Weight | 3.26 LB |

