- Reborable Steel Gear
- 5 Diametral Pitch
- 14.5° Pressure Angle
- 16 Teeth
- 3.200" Pitch Diameter
| No. of Teeth | 16 |
| Type | B |
| Diametral Pitch | 5 |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 2.62 in |
| Bore Size | 1.000 in |
| Material | Steel |
| Bore Type | Minimum Plain Bore |
| Pressure Angle | 14 1/2 degrees |
| Origin | Reborable |
| Style | Hub |
| Pitch Diameter | 3.2 in |
| Outside Dia. [Min] | 3.6 in |
| Keyway | w/o Keyway |
| Outside Dia. | 3.6 in |
| Length Through Bore | 2.625 in |
| Weight | 4.56 LB |

