- Reborable Steel Gear
- 5 Diametral Pitch
- 14.5° Pressure Angle
- 28 Teeth
- 5.600" Pitch Diameter
| Bore Size | 1.000 in |
| Hub Dia. | 4 1/4 in |
| Length Through Bore | 2.9375 in |
| Material | Steel |
| Type | B |
| No. of Teeth | 28 |
| Outside Dia. [Min] | 6 in |
| Origin | Reborable |
| Diametral Pitch | 5 |
| Keyway | w/o Keyway |
| Pressure Angle | 14 1/2 degrees |
| Pitch Diameter | 5.6 in |
| Style | Hub |
| Outside Dia. | 6 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Type | Minimum Plain Bore |
| Weight | 14.34 LB |

