- 6 Diametral Pitch
- 15 Straight Teeth
- 2.50" Pitch Diameter
- .875" Bore
- 5.250" Mounting Distance Steel Bevel
| Material | Steel |
| Size Code | 4515 |
| Tooth Type | Straight |
| Mounting Distance | 5 1/4 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 0.875 in |
| Spiral Direction | None |
| Ratio | 3:1 |
| No. of Teeth | 15 |
| Hub Dia. | 2.12 in |
| Length Through Bore | 2.56 in |
| Diametral Pitch | 6 |
| Use With | 6B45-15 |
| Type | Pinion |
| Pitch Diameter | 2.5 in |
| Weight | 2.25 LB |

