- 6 Diametral Pitch
- 15 Straight Teeth
- 2 1/2" Pitch Diameter
- 1" Bore
- 6 3/4" Mounting Distance Steel Bevel
| No. of Teeth | 15 |
| Pitch Diameter | 2.5 in |
| Bore Size | 1 in |
| Length Through Bore | 2.96 in |
| Mounting Distance | 6 3/4 in |
| Material | Steel |
| Type | Pinion |
| Pressure Angle | 20 ° |
| Hub Dia. | 2 1/4 in |
| Spiral Direction | None |
| Size Code | 6015 |
| Tooth Type | Straight |
| Hardened Teeth | Without Hardened Teeth |
| Diametral Pitch | 6 |
| Ratio | 4:1 |
| Use With | 6B60-15 |
| Weight | 3.16 LB |

