- 6 Diametral Pitch
- 24 Straight Teeth
- 4.0" Pitch Diameter
- 1" Bore
- 5.4375" Mounting Distance Steel Bevel
| Mounting Distance | 5 7/16 in |
| Hub Dia. | 2.62 in |
| Diametral Pitch | 6 |
| Material | Steel |
| Bore Size | 1 in |
| Pitch Diameter | 4 in |
| Hardened Teeth | Without Hardened Teeth |
| Type | Pinion |
| Spiral Direction | None |
| Ratio | 2:1 |
| Size Code | 4824 |
| Use With | 6B48 24 |
| No. of Teeth | 24 |
| Length Through Bore | 2.54 in |
| Tooth Type | Straight |
| Weight | 5.0 LB |

