- Reborable Steel Gear
- 6 Diametral Pitch
- 14.5° Pressure Angle
- 108 Teeth
- 18" Pitch Diameter
| Pressure Angle | 14 1/2 degrees |
| Keyway | w/o Keyway |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 18.33 in |
| Outside Dia. [Min] | 18.33 in |
| Pitch Diameter | 18 in |
| Bore Type | Minimum Plain Bore |
| Length Through Bore | 2.81 in |
| Bore Size | 1.250 in |
| Material | Steel |
| Type | Web |
| Hub Dia. | 4 1/4 in |
| Diametral Pitch | 6 |
| No. of Teeth | 108 |
| Origin | Reborable |
| Weight | 53.0 LB |

