- Reborable Steel Gear
- 6 Diametral Pitch
- 14.5° Pressure Angle
- 132 Teeth
- 22" Pitch Diameter
| Length Through Bore | 3.000 in |
| Outside Dia. | 22.33 in |
| Outside Dia. [Min] | 22.33 in |
| Hub Dia. | 4 1/2 in |
| Origin | Reborable |
| Type | Web |
| No. of Teeth | 132 |
| Bore Size | 1.4375 in |
| Diametral Pitch | 6 |
| Pitch Diameter | 22 in |
| Pressure Angle | 14 1/2 degrees |
| Bore Type | Minimum Plain Bore |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Keyway | w/o Keyway |
| Weight | 68.25 LB |

