- Reborable Steel Gear
- 6 Diametral Pitch
- 14.5° Pressure Angle
- 27 Teeth
- 4 1/2" Pitch Diameter
| Outside Dia. [Min] | 4.83 in |
| Style | Hub |
| Diametral Pitch | 6 |
| Hub Dia. | 3 1/2 in |
| Bore Size | 1.000 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 27 |
| Origin | Reborable |
| Pressure Angle | 14 1/2 degrees |
| Keyway | w/o Keyway |
| Material | Steel |
| Pitch Diameter | 4.5 in |
| Bore Type | Minimum Plain Bore |
| Length Through Bore | 2.43 in |
| Outside Dia. | 4.83 in |
| Type | B |
| Weight | 7.26 LB |

