- Reborable Steel Gear
- 6 Diametral Pitch
- 14.5° Pressure Angle
- 32 Teeth
- 5.333" Pitch Diameter
| Bore Size | 1.000 in |
| Bore Type | Minimum Plain Bore |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 5.333 in |
| Origin | Reborable |
| Type | B |
| Diametral Pitch | 6 |
| Outside Dia. | 5.67 in |
| Pressure Angle | 14 1/2 degrees |
| Outside Dia. [Min] | 5.67 in |
| Keyway | w/o Keyway |
| Hub Dia. | 3 1/2 in |
| Material | Steel |
| Length Through Bore | 2.43 in |
| Style | Hub |
| No. of Teeth | 32 |
| Weight | 10.92 LB |

