- Reborable Steel Gear
- 6 Diametral Pitch
- 14.5° Pressure Angle
- 48 Teeth
- 8" Pitch Diameter
| Pressure Angle | 14 1/2 degrees |
| Hub Dia. | 4 in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 2.56 in |
| Type | B |
| Outside Dia. [Min] | 8.33 in |
| Material | Steel |
| Bore Size | 1.000 in |
| Style | Hub |
| Pitch Diameter | 8 in |
| Bore Type | Minimum Plain Bore |
| No. of Teeth | 48 |
| Origin | Reborable |
| Keyway | w/o Keyway |
| Outside Dia. | 8.33 in |
| Diametral Pitch | 6 |
| Weight | 24.38 LB |

