- Reborable Steel Gear
- 6 Diametral Pitch
- 14.5° Pressure Angle
- 54 Teeth
- 9" Pitch Diameter
| Bore Type | Minimum Plain Bore |
| Keyway | w/o Keyway |
| Length Through Bore | 2.56 in |
| No. of Teeth | 54 |
| Diametral Pitch | 6 |
| Pressure Angle | 14 1/2 degrees |
| Material | Steel |
| Outside Dia. [Min] | 9.33 in |
| Pitch Diameter | 9 in |
| Origin | Reborable |
| Hub Dia. | 4 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 1.000 in |
| Outside Dia. | 9.33 in |
| Style | Hub |
| Type | B |
| Weight | 30.53 LB |

