- 8 Diametral Pitch
- 16 Straight Teeth
- 2" Pitch Diameter
- 3/4" Bore
- 4 1/4" Mounting Distance Steel Bevel
| Diametral Pitch | 8 |
| Length Through Bore | 2.07 in |
| Pressure Angle | 20 ° |
| Material | Steel |
| Mounting Distance | 4 1/4 in |
| Tooth Type | Straight |
| Spiral Direction | None |
| Ratio | 3:1 |
| Hub Dia. | 1 3/4 in |
| Pitch Diameter | 2 in |
| Use With | 8B48-16 |
| Type | Pinion |
| No. of Teeth | 16 |
| Size Code | 4816 |
| Bore Size | 0.75 in |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 1.25 LB |

