- 8 Diametral Pitch
- 16 Straight Teeth
- 2" Pitch Diameter
- 7/8" Bore
- 5 1/4" Mounting Distance Steel Bevel
| Length Through Bore | 2.09 in |
| No. of Teeth | 16 |
| Material | Steel |
| Type | Pinion |
| Mounting Distance | 5 1/4 in |
| Diametral Pitch | 8 |
| Hub Dia. | 1.81 in |
| Pressure Angle | 20 ° |
| Hardened Teeth | Without Hardened Teeth |
| Spiral Direction | None |
| Pitch Diameter | 2 in |
| Bore Size | 0.875 in |
| Size Code | 6416 |
| Ratio | 4:1 |
| Tooth Type | Straight |
| Use With | 8B64-16 |
| Weight | 1.26 LB |

