- Reborable Steel Gear
- 8 Diametral Pitch
- 14.5° Pressure Angle
- 30 Teeth
- 3 3/4" Pitch Diameter
| Diametral Pitch | 8 |
| Keyway | w/o Keyway |
| Hardened Teeth | Without Hardened Teeth |
| Type | B |
| Hub Dia. | 3 in |
| Pressure Angle | 14 1/2 degrees |
| Material | Steel |
| Bore Size | 0.750 in |
| No. of Teeth | 30 |
| Length Through Bore | 2.21 in |
| Bore Type | Minimum Plain Bore |
| Outside Dia. [Min] | 4 in |
| Style | Hub |
| Pitch Diameter | 3.75 in |
| Origin | Reborable |
| Outside Dia. | 4 in |
| Weight | 4.857 LB |

